Beli fuse cut out di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Fuse Cut Out
    Mulai

    Rp1.499.900

    Fort Fuse Cut Out
    atribut:
    • Material: Polymer
  2. Panduit Crimp Terminal Metric Lug (Skun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    Panduit Crimp Terminal Metric Lug (Skun)
    Deskripsi:
    Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
  3. Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

    Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)
    atribut:
    • Length (m): 3
    • Material: Copper-Bonded Steel
    • Tensile Strength (MPa): 552 (Min)
    • Thread Location: Pointed and Chamfered Ends
    • Ground Rod Diameter, Nominal (inch): 3/4
    • Complies With: ANSI/NEMA GR1, IEC EN 62561-2
    • Plating Thickness (µm): 254
  4. Schneider Electric Acti 9 iPF & iPRD - Surge Arrester (Penangkal Petir)
    Mulai

    Rp499.900

  5. Fort Clamp Grounding Cable BC
    Mulai

    Rp22.900

    Fort Clamp Grounding Cable BC
    atribut:
    • Material: Brass
  6. MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

  7. Schneider Electric Surge Arrester Domae PF (Penangkal Petir)
    Mulai

    Rp479.900

    Schneider Electric Surge Arrester Domae PF (Penangkal Petir)
    atribut:
    • Class Type: T2
    • Nominal Discharge Current (kA): 15
    • Maximum Discharge Current: 40
    • Earthing System: TT, TN-S, TN-C
    • Disconnector Device Type: Circuit breaker Domae MCB 20 A Curve C
    • Local Signalling: Operating state: Green, Fault indication: Red
  8. Nvent Erico Ground Rod Clamp, Rod to Conductor, Bronze (Klem Grounding)
    Mulai

    Rp119.900

    Nvent Erico Ground Rod Clamp, Rod to Conductor, Bronze (Klem Grounding)
    atribut:
    • Material: Silicon Bronze
    • Wrench Size (inch): 1/2
  9. Fort Grounding Rod (Batang Arde/Earthing Rod)
    Mulai

    Rp95.900

    Fort Grounding Rod (Batang Arde/Earthing Rod)
    atribut:
    • Material: Steel copper tin plating
  10. Ozone PP Plat (PP Polos) 30m
    Mulai

    Rp2.999.900

    Ozone PP Plat (PP Polos) 30m
    Deskripsi:
    Plat PP & PVC untuk berbagai kebutuhan, Tersedia dengan bermacam pilihan motif dan warna. Plat PP & PVC dapat digunakan untuk tambahan pagar, atap kanopi dan lain-lainnya.
    atribut:
    • Size (mmxm): 1.2x1
    • Length (m): 30
  11. KRAKATAU STEEL Besi Kanal U
    Mulai

    Rp1.099.900

    KRAKATAU STEEL Besi Kanal U
    atribut:
    • Length (m): 6
    • Thickness (mm): 5
    • Dimensions (mm): 100x50x5
  12. Hikari Copper Round Bar
    Mulai

    Rp52.900

    Hikari Copper Round Bar
    Deskripsi:
    -Excellent in electrical and thermal conductivity and processability. -For parts, crafting, repairing, etc.
    atribut:
    • Material: Copper
  13. Qnap Delta Power Supply
    Mulai

    Rp3.099.900

    Qnap Delta Power Supply
    Deskripsi:
    250W Delta power supply
  14. Lautan Steel Besi Kanal U
    Mulai

    Rp919.900

    Lautan Steel Besi Kanal U
    atribut:
    • Dimensions (mm): 100x50x5
    • Length (m): 6
    • Thickness (mm): 5
  15. PITHON PVC Coated Flexible Metal Conduit
    Rating:
    100% of 100
    (3)
    Mulai

    Rp549.900

    PITHON PVC Coated Flexible Metal Conduit
    Deskripsi:
    Galvanized steel core, PVC jacketed - Light style, highly flexibility and liquid-tightness - Water proof, corrosion resistant, sunlight resistant - For massa production equipment, machine tools, any morrow space for electrical wiring aplications
    atribut:
    • Temperature Range (°C): -10 to +70
  16. Ozone PP Plat (PP Polos) Elite 120
    Mulai

    Rp2.399.900

    Ozone PP Plat (PP Polos) Elite 120
    atribut:
    • Size (m): 1x30
  17. Ozone PP Plat (PP Polos) 50m
    Mulai

    Rp4.499.900

    Ozone PP Plat (PP Polos) 50m
    Deskripsi:
    Plat PP & PVC untuk berbagai kebutuhan, Tersedia dengan bermacam pilihan motif dan warna. Plat PP & PVC dapat digunakan untuk tambahan pagar, atap kanopi dan lain-lainnya.
    atribut:
    • Length (m): 50
Daftar Harga fuse cut out Terbaru October 2026
Fort Fuse Cut OutRp1.499.900
Panduit Crimp Terminal Metric Lug (Skun)Rp709.900
Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)Rp119.900
Schneider Electric Acti 9 iPF & iPRD - Surge Arrester (Penangkal Petir)Rp499.900
Fort Clamp Grounding Cable BCRp22.900
MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)Rp329.900
Schneider Electric Surge Arrester Domae PF (Penangkal Petir)Rp479.900
Nvent Erico Ground Rod Clamp, Rod to Conductor, Bronze (Klem Grounding)Rp119.900
Fort Grounding Rod (Batang Arde/Earthing Rod)Rp95.900
Ozone PP Plat (PP Polos) 30mRp2.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)